Page 1 of 152

Next

Compare
23176YMBW507C08C3

COMPARE

23176YMBW507C08C3

Description
23176YMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 620MM OD 194MM WD

TIMKEN

Part # 23176YMBW507C08C3

BDI # 20055129

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
7 C 240 S

COMPARE

7 C 240 S

Description
7 C 240 S V-BELT SHEAVE ; 7GR C 24" PD BORED FOR S1 BUSHING

MARTIN SPROCKET & GR

Part # 7 C 240 S

BDI # 21979326

Features

Inch - Metric: Inch
Outside Diameter - Inch: 24.4
Outside Diameter - Millimeter: 619.76
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: C
Bushing Size: S2
Number of Grooves: 7

Price Inventory : Available to order
Loading Price
QTY
D24C48

COMPARE

D24C48

Description
D24C48 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C48

BDI # 607604

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 22.935
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 23.786
Other Features: Duplex Type
Global Part Number GPN: 570522
Pitch Diameter - Millimeter: 582.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
8 C 240 TB

COMPARE

8 C 240 TB

Description
8 C 240 TB V-BELT SHEAVE ; 8 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 8 C 240 TB

BDI # 624204

Features

Inch - Metric: Inch
Outside Diameter - Inch: 24.4
Outside Diameter - Millimeter: 619.76
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style

Global Part Number GPN: 580336
Mounting Method: Bushed
Belt Series: C
Bushing Size: 4040
Number of Grooves: 8

Price Inventory : Available to order
Loading Price
QTY
2 C 240 TB

COMPARE

2 C 240 TB

Description
2 C 240 TB V-BELT SHEAVE ; 2 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 2 C 240 TB

BDI # 616502

Features

Inch - Metric: Inch
Outside Diameter - Inch: 24.4
Outside Diameter - Millimeter: 619.76
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style

Global Part Number GPN: 580438
Mounting Method: Bushed
Belt Series: C
Bushing Size: 3020
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY