Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
558In-Lbs
TB16H100
Description
TB16H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # TB16H100
BDI # 612051
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71.044
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573840
Pitch Diameter - Millimeter:
64.68
2MM9108WICRDUL
Description
2MM9108WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 40MM BORE 68MM OD
Part # 2MM9108WI DUL
BDI # 1334004
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
SET9-900SA
Description
SET9-900SA TPD RLR MULTI-BRNG KIT ; 1.37" BORE X 2.56" OD
Part # SET9-2
BDI # 1373256
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.56
Outside Diameter - Millimeter:
65.024
Bore - Millimeter:
34.798
Bore - Inch:
1.37
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
U298 (1) | U261L (1) | K426897 (1)
Basic Number:
U298
Precision Class:
Standard
25B32
Description
25B32 ROLLER CHAIN SPROCKET ; 1/4" P 32T 3/8" MIN PLAIN BORE
Part # 25B32
BDI # 617893
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.551
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.688
Global Part Number GPN:
36091
Pitch Diameter - Millimeter:
64.795
Mounting Method:
Rough Bore