Page 1 of 295

Next

Compare
23092YMBW507C08

COMPARE

23092YMBW507C08

Description
23092YMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 23092YMBW507C08

BDI # 20054279

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
E20C68

COMPARE

E20C68

Description
E20C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E20C68

BDI # 608451

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Pitch Diameter - Inch: 27.066
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 27.788
Other Features: Triplex Type
Global Part Number GPN: 570858
Pitch Diameter - Millimeter: 687.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P168-14M-170-6050

COMPARE

P168-14M-170-6050

Description
P168-14M-170-6050 SYNCH SPROCKET ; POR NON RETURNABLE

DODGE

Part # P168-14M-170-6050

BDI # 20495285

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.265
Face Width - Millimeter: 187.452
Face Width - Inch: 7.38

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
7 C 270 S

COMPARE

7 C 270 S

Description
7 C 270 S V-BELT SHEAVE ; 7GR C 27" PD BORED FOR S1 BUSHING

MARTIN SPROCKET & GR

Part # 7 C 270 S

BDI # 21979328

Features

Inch - Metric: Inch
Outside Diameter - Inch: 27.4
Outside Diameter - Millimeter: 695.96
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: C
Bushing Size: S2
Number of Grooves: 7

Price Inventory : Available to order
Loading Price
QTY
M272749-90030

COMPARE

M272749-90030

Description
M272749-90030

TIMKEN

Part # M272749-90030

BDI # 19287909

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 26.75
Other Features: 2 Single Cone | 1 Double Cup | Medium Duty
Global Part Number GPN: 655194

Housing Style: 679.45
Housing Material: 0.052
Slot to Slot Distance - Millimeter: 18.875
Assembly Components: M272749 (2) | M272710D (1) | M272749XB (1)
Rolling Element: 26.75

Price Inventory : Available to order
Loading Price
QTY