Page 1 of 6

Next

Compare
W12 TL HUB

COMPARE

W12 TL HUB

Description
W12 TL HUB ; 2-7/8" OD X 2-1/2" DIA X 0.87" LG PLT

DODGE

Part # 228010

BDI # 269403

Features

Pilot Diameter - Millimeter: 63.5
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.875
Length Thru Bore - Millimeter: 38.1

Nominal Bolt Circle Diameter Round - Inch: 1.875
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 0.87
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 47.625

Price Inventory : Available to order
Loading Price
QTY
UR207-20

COMPARE

UR207-20

Description
UR207-20 INSERT BEARING ; 1.25" BORE SET SCREW COLLAR LOCKING

AMI BEARINGS

Part # UR207-20

BDI # 124223

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 20
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.901
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
KHR207-20

COMPARE

KHR207-20

Description
KHR207-20 INSERT BEARING ; ECCENTRIC COLLAR LOCKING 1.25IN BORE

AMI BEARINGS

Part # KHR207-20

BDI # 102622

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 38.887
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
TW110-2

COMPARE

TW110-2

Description
TW110-2 BEARING LOCKWASHER ; 1.992" ID 2-59/64" OD 1/16" THICK

TIMKEN

Part # TW110-2

BDI # 1374380

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.922
Outside Diameter - Millimeter: 74.219
Other Features: Face Dia 2.438 | 17 Tangs
Inside Diameter - Millimeter: 50.597

Price Inventory : In stock
Loading Price
QTY
KM 11

COMPARE

KM 11

Description
KM 11 BRG LOCKNUT ; 75MM OD 11MM NOMINAL THK 5EA/PAK

SKF

Part # KM 11

BDI # 1422123

Features

Thread Size: M55 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Outside Diameter - Millimeter: 75
Nominal Thickness - Inch: 0.433

Nominal Thickness - Millimeter: 11

Price Inventory : In stock
Loading Price
QTY