9109PP;9109PP Z6 FS50000
Description
9109PP DEEP GROOVE BALL BEARING ; 45MM ID 75MM OD 16MM WD
Part # 9109PP
BDI # 1352318
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1640
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
14283-2
Description
14283-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.838" OD 0.725" WD
Part # 14283-2
BDI # 1424111
Features
Component:
Cup
Width - Millimeter:
18.415
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.838
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
72.085
Global Part Number GPN:
648908
Precision Class:
Standard
Basic Number:
14283
5207C
Description
5207C ANG CONTACT BALL BEARING ; 35MM BORE 72MM OD 27MM WD
Part # 5207C
BDI # 1403161
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256132
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Q1 2 1/8
Description
Q1 2 1/8 SPLIT TAPER BUSHING ; 2-1/8" BORE 2-7/8" OD 2-1/2" LTB
Part # 1079052
BDI # 326529
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Global Part Number GPN:
459008
Bushing Series:
Q1
GE35KRRB
Description
GE35KRRB INSERT BEARING ; 35MM BORE IR WID 72MM OD
Part # GE35KRRB
BDI # 1356254
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.2
Outer Race Profile:
Spherical
Global Part Number GPN:
561215
Mounting Method:
Eccentric Collar