3308 A-2RS1
Description
3308 A-2RS1 ANG CONTACT BALL BEARING ; 40MM BORE 90MM OD 36.5MM WD DR 2 SEALS
Part # 3308 A-2RS1
BDI # 1250845
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
W209PPB4
Description
W209PPB4 DEEP GROOVE BALL BEARING ; 39MM ID 85MM OD 30.18MM WD SR 2 SEALS
Part # W209PPB4
BDI # 1374907
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
GW209PPB4
Description
GW209PPB4 DEEP GROOVE BALL BEARING ; 39MM ID 85MM OD 30.18MM WD SR 2 SEALS
Part # GW209PPB4
BDI # 1356452
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3212 A-2RS1
Description
3212 A-2RS1 ANG CONTACT BALL BEARING ; 60MM BORE 110MM OD 36.5MM WD DR 2 SEALS
Part # 3212 A-2RS1
BDI # 1417957
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6316 2RSJEM
Description
6316 2RSJEM DEEP GROOVE BALL BRG ; 80MM BORE 170MM OD 39MM WD 2-SEALS
Part # 6316 2RSJEM
BDI # 21988013
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262978
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No