Page 1 of 158

Next

Compare
5208MFFG

COMPARE

5208MFFG

Description
5208MFFG ANG CONTACT BALL BEARING ; 40MMX80MMX30.2MM DOUBLE ROW

SKF

Part # 5208MFFG

BDI # 662624

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256163
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 124.45 / each QTY
20H100

COMPARE

20H100

Description
20H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE

MARTIN SPROCKET & GR

Part # 20H100

BDI # 617191

Features

Pitch Diameter - Inch: 3.183
Flange Outside Diameter - Millimeter: 87.325
Inch - Metric: Inch
Outside Diameter - Inch: 3.129
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Global Part Number GPN: 573812
Pitch Diameter - Millimeter: 80.85

Price Inventory : In stock
$ 72.32 / each QTY
SF X 1-7/8-KW

COMPARE

SF X 1-7/8-KW

Description
SF X 1-7/8-KW QD BUSHING ; 1-7/8" BORE 3-1/8" OD 2-1/16" LTB

DODGE

Part # 120470

BDI # 257327

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.125
Length Thru Bore - Millimeter: 52.4
Length Thru Bore - Inch: 2.063
Outside Diameter - Millimeter: 79.375

Bore - Millimeter: 47.625
Bore - Inch: 1.875
Other Features: Keyway on ID
Global Part Number GPN: 460786
Bushing Series: SF

Price Inventory : In stock
$ 41.45 / each QTY
RAPTOR 5HSB 1-1/8IN

COMPARE

RAPTOR 5HSB 1-1/8IN

Description
RAPTOR 5HSB 1-1/8IN COUPLING HUB ; 1.125" BORE 2.8" HUB DIA SHAFT

DODGE

Part # 015484

BDI # 20492127

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.13

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 71.12
Coupling Type: Elastomeric Coupling
Torque: 926In-Lbs

Price Inventory : In stock
$ 90.31 / each QTY
GR 40

COMPARE

GR 40

Description
GR 40 NEEDLE ROLLER BEARING ; NON-RETURNABLE 3-1/4" OD 1-3/4" WID

MCGILL

Part # 5004000000

BDI # 345469

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3.25
Retainer: No
Other Features: Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN: 23284
Self Aligning: No

Price Inventory : In stock
$ 129.92 / each QTY