Page 1 of 2

Next

Compare
NCF18/670VWEW73C6

COMPARE

NCF18/670VWEW73C6

Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # NCF18/670VWEW73C6

BDI # 24625904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 7,672.76 / each QTY
5V31.5X6-J

COMPARE

5V31.5X6-J

Description
5V31.5X6-J TRANSMISSION PULLEY

TB WOODS

Part # 5V3156

BDI # 993929

Features

Inch - Metric: Inch
Outside Diameter - Inch: 31.5
Outside Diameter - Millimeter: 800.1
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: J
Number of Grooves: 6

Price Inventory : Available to order
$ 1,577.48 / each QTY
5 5V 3150 J

COMPARE

5 5V 3150 J

Description
5 5V 3150 J V-BELT SHEAVE ; 5 GROOVES 31-1/2" OD BUSHED

MARTIN SPROCKET & GR

Part # 5 5V 3150 J

BDI # 621053

Features

Inch - Metric: Inch
Outside Diameter - Inch: 31.5
Outside Diameter - Millimeter: 800.1
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 581176
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: J
Number of Grooves: 5

Price Inventory : Available to order
$ 1,464.83 / each QTY
240/600YMDWEW919C6

COMPARE

240/600YMDWEW919C6

Description
240/600YMDWEW919C6 SPHERICAL RLR BRG ; 600-900MM OD WEAR RESNT

TIMKEN

Part # 240/600YMDWEW919C6

BDI # 21460113

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 38,282.67 / each QTY
4-3V33.50-E

COMPARE

4-3V33.50-E

Description
4-3V33.50-E V-BELT QD SHEAVE

DODGE

Part # 455187

BDI # 280264

Features

Inch - Metric: Inch
Outside Diameter - Inch: 33.5
Outside Diameter - Millimeter: 850.9
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: E
Number of Grooves: 4

Price Inventory : Available to order
$ 979.68 / each QTY