EE426200-902A1
Description
EE426200-902A1 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 24-36 OD
Part # EE426200-902A1
BDI # 1355226
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
33
Outside Diameter - Millimeter:
838.2
Bore - Millimeter:
508
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
661475
Assembly Components:
EE426200 (2) | 426331CD (1) | X1S-426200 (1)
Basic Number:
EE426200
Precision Class:
Standard
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
33
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
T16050-902A1
Description
T16050-902A1 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T16050-902A1
BDI # 19286650
Features
Height - Millimeter:
177.8
Bore 1 - Inch:
16
Bore 2 - Millimeter:
406.4
Height - Inch:
7
Bore 2 - Inch:
16
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
33
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
120XH400-J
Description
120XH400-J TIMING PULLEY ; QD BUSHED 101756661
Part # 120XH400-J
BDI # 24301780
Features
Pitch Diameter - Inch:
33.423
Inch - Metric:
Inch
Outside Diameter - Inch:
33.313
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
848.944
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
EE426200-90015
Description
EE426200-90015 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # EE426200-90015
BDI # 1355225
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
33
Outside Diameter - Millimeter:
838.2
Bore - Millimeter:
508
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
659501
Assembly Components:
EE426200 (1) | 426330 (1)
Basic Number:
EE426200
Precision Class:
Standard