Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.55
Outside Diameter - Millimeter:
90.17
Bore - Millimeter:
15.875
Other Features:
Solid Style
Global Part Number GPN:
584764
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
KB11630Z-900SA
Description
KB11630Z-900SA TPD RLR MULTI-BRNG KIT ; 2.0312IN BORE 3.5433IN OD SINGLE ROW
Part # KB11630Z-900SA
BDI # 1362238
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
51.587
Bore - Inch:
2.031
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
368S (1) | 362 (1)
Basic Number:
KB11630
Precision Class:
Standard
40BS20 7/8
Description
40BS20 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 20T 7/8" BORE
Part # 40BS20 7/8
BDI # 619640
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Global Part Number GPN:
32844
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
RAPTOR 10HSB 1-5/8IN
Description
RAPTOR 10HSB 1-5/8IN COUPLING HUB ; 1-5/8" BORE 3.3" HUB DIA SHAFT
Part # 015519
BDI # 20492189
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
2MM210WICRDUL
Description
2MM210WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 50MM BORE 90MM OD
Part # 2MM210WI DUL
BDI # 1333693
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring