3730-2
Description
3730-2 TAPERED ROLLER BEARING CUP ; PRECISION 3-43/64" OD 15/16" WD
Part # 3730-2
BDI # 1338427
Features
Component:
Cup
Width - Millimeter:
23.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
93.269
Global Part Number GPN:
646845
Precision Class:
Standard
Basic Number:
3730
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Hub Diameter - Inch:
3.625
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 1800 | Hytrel 7200In-Lbs
H40B21F X 7/8
Description
H40B21F X 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 21T HT 7/8" BORE
Part # H40B21FP
BDI # 916393
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Global Part Number GPN:
38695
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
2 3V 365 SH
Description
2 3V 365 SH V-BELT SHEAVE ; 2 GROOVES 3.65" OD BUSHED
Part # 2 3V 365 SH
BDI # 616539
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.65
Outside Diameter - Millimeter:
92.71
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581509
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
2
9SC-H X 1 1/8
Description
9SC-H X 1 1/8 CPLG SPACER HUB ; 1-1/8" BORE 3-5/8" OD
Part # 022391
BDI # 240464
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs