Page 1 of 19

Next

Compare
3730-2

COMPARE

3730-2

Description
3730-2 TAPERED ROLLER BEARING CUP ; PRECISION 3-43/64" OD 15/16" WD

TIMKEN

Part # 3730-2

BDI # 1338427

Features

Component: Cup
Width - Millimeter: 23.825
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.672

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 93.269
Global Part Number GPN: 646845
Precision Class: Standard
Basic Number: 3730

Price Inventory : In stock
$ 31.17 / each QTY
9SC-H 1-7/8

COMPARE

9SC-H 1-7/8

Description
9SC-H 1-7/8 COUPLING HUB

TB WOODS

Part # 9SCH178

BDI # 982294

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.625
Length Thru Bore - Millimeter: 50

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Hub Diameter - Inch: 3.625
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
$ 80.83 / each QTY
H40B21F X 7/8

COMPARE

H40B21F X 7/8

Description
H40B21F X 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 21T HT 7/8" BORE

TSUBAKI

Part # H40B21FP

BDI # 916393

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 3.355
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.618
Other Features: With 2 Set Screw
Global Part Number GPN: 38695
Pitch Diameter - Millimeter: 85.21
Mounting Method: Finished Bore

Price Inventory : In stock
$ 27.29 / each QTY
2 3V 365 SH

COMPARE

2 3V 365 SH

Description
2 3V 365 SH V-BELT SHEAVE ; 2 GROOVES 3.65" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 3V 365 SH

BDI # 616539

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.65
Outside Diameter - Millimeter: 92.71
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway

Global Part Number GPN: 581509
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SH
Number of Grooves: 2

Price Inventory : In stock
$ 44.56 / each QTY
9SC-H X 1 1/8

COMPARE

9SC-H X 1 1/8

Description
9SC-H X 1 1/8 CPLG SPACER HUB ; 1-1/8" BORE 3-5/8" OD

DODGE

Part # 022391

BDI # 240464

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : In stock
$ 59.73 / each QTY