Page 1 of 81

Next

Compare
BK36-H

COMPARE

BK36-H

Description
BK36-H V-BELT SHEAVE ; 1 GROOVES 3-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # BK36-H

BDI # 605942

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 581767
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
$ 37.48 / each QTY
3730-2

COMPARE

3730-2

Description
3730-2 TAPERED ROLLER BEARING CUP ; PRECISION 3-43/64" OD 15/16" WD

TIMKEN

Part # 3730-2

BDI # 1338427

Features

Component: Cup
Width - Millimeter: 23.825
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.672

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 93.269
Global Part Number GPN: 646845
Precision Class: Standard
Basic Number: 3730

Price Inventory : In stock
$ 31.17 / each QTY
PB8MX-38S-36

COMPARE

PB8MX-38S-36

Description
PB8MX-38S-36 SYNCHRONOUS PULLEY ; 8MM P 38GROVES

GATES

Part # 77153038

BDI # 1126098

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 106.934
Inch - Metric: Metric
Outside Diameter - Inch: 3.747
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 96.774
Mounting Method: Rough Bore

Price Inventory : In stock
$ 133.92 / each QTY
9SC-H 1-7/8

COMPARE

9SC-H 1-7/8

Description
9SC-H 1-7/8 COUPLING HUB

TB WOODS

Part # 9SCH178

BDI # 982294

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.625
Length Thru Bore - Millimeter: 50

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Hub Diameter - Inch: 3.625
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
$ 80.83 / each QTY
H40B21F X 7/8

COMPARE

H40B21F X 7/8

Description
H40B21F X 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 21T HT 7/8" BORE

TSUBAKI

Part # H40B21FP

BDI # 916393

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 3.355
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.618
Other Features: With 2 Set Screw
Global Part Number GPN: 38695
Pitch Diameter - Millimeter: 85.21
Mounting Method: Finished Bore

Price Inventory : In stock
$ 27.29 / each QTY