Page 1 of 62

Next

Compare
BK36-H

COMPARE

BK36-H

Description
BK36-H V-BELT SHEAVE ; 1 GROOVES 3-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # BK36-H

BDI # 605942

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 581767
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
$ 37.48 / each QTY
PB8MX-38S-36

COMPARE

PB8MX-38S-36

Description
PB8MX-38S-36 SYNCHRONOUS PULLEY ; 8MM P 38GROVES

GATES

Part # 77153038

BDI # 1126098

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 106.934
Inch - Metric: Metric
Outside Diameter - Inch: 3.747
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 96.774
Mounting Method: Rough Bore

Price Inventory : In stock
$ 133.92 / each QTY
H40B22F X 1

COMPARE

H40B22F X 1

Description
H40B22F X 1 ROLLER CHAIN SPROCKET ; 1/2" P 22T HT 1" BORE

TSUBAKI

Part # H40B22F-1

BDI # 916394

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 3.513
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.778
Other Features: With 2 Set Screw
Global Part Number GPN: 38696
Pitch Diameter - Millimeter: 89.24
Mounting Method: Finished Bore

Price Inventory : In stock
$ 29.95 / each QTY
MR 48 N

COMPARE

MR 48 N

Description
MR 48 N NEEDLE ROLLER BEARING ; 3" BORE 3-3/4" OD 1-1/2" WID

MCGILL

Part # 5454860000

BDI # 347336

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3.75
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 23113
Self Aligning: No

Price Inventory : In stock
$ 47.48 / each QTY
10R COVER NYLON WRAPFLEX 0360572

COMPARE

10R COVER NYLON WRAPFLEX 0360572

Description
10R COVER NYLON WRAPFLEX ; NON-RETURNABLE 360572

REXNORD

Part # 10042530

BDI # 18483832

Features

Component: Cover
Inch - Metric: Inch
Material: Nylon
Outside Diameter - Inch: 3.72
Outside Diameter - Millimeter: 94.488

Coupling Type: Elastomeric Coupling

Price Inventory : In stock
$ 22.01 / each QTY