211NPP
Description
211NPP DEEP GROOVE BALL BEARING ; 55MM ID 100MM OD 21MM WD SR 2 SEALS
Part # 211NPP
BDI # 1314572
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Radial | Light Duty | Non Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1364
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6309-2RSC3
Description
6309-2RSC3 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM WD SR 2 SEALS
Part # 6309-2RS-C3
BDI # 1424971
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6211 2RS C3
Description
6211 2RS C3 BALL BEARING ; 55MM BORE 100MM OD 21MM WD SR 2 SEALS
Part # 6211 2RS C3
BDI # 18151640
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265497
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6309 2RS C3
Description
6309 2RS C3 BALL BEARING ; 45MM BORE 100MM OD 25MM WD SR 2 SEALS
Part # 6309 2RS C3
BDI # 18151668
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265486
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5309 2RS
Description
5309 2RS ANGULAR CONTACT BEARING ; 45MM BORE 100MM OD 39.7MM WD DR 2 SEALS
Part # 5309 2RS
BDI # 18151552
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493627
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)