G1203KPPB4
Description
G1203KPPB4 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD
Part # G1203KPPB4
BDI # 1356185
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561539
Mounting Method:
Eccentric Collar
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Global Part Number GPN:
470854
Bushing Series:
E
211-2ZNR
Description
211-2ZNR DEEP GROOVE BALL BRG ; 55MM BORE 100MM OD 21MM WD
Part # 211-2ZNR
BDI # 1268376
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
1986
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
211SZZ
Description
211SZZ DEEP GROOVE BALL BRG ; 55MM BORE 100MM OD 21MM WD
Part # 211SZZ
BDI # 662017
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4447
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5309MG
Description
5309MG ANG CONTACT BALL BEARING ; 45MM BORE 100MM OD 39.7MM WD
Part # 5309MG
BDI # 663006
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256400
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)