Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
P40-8M-30-2012 HT250
Description
P40-8M-30-2012 HT250 SPKT ; 112876 ; TIMING PULLEY
Part # 112876
BDI # 255172
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
P40-8MGT-20
Description
P40-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082040
BDI # 1125720
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
P40-8MGT-30
Description
P40-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083040
BDI # 1125721
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed