Page 1 of 45

Next

Compare
21704000360 12B1 15T SS Sprocket

COMPARE

21704000360 12B1 15T SS Sprocket

Description
TSUBAKI 21704000360 12B1 15T SS Sprocket

TSUBAKI

Part # 21704000360 12B1 15T SS Sprocket

BDI # 24653086

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.607

Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 3.978
Pitch Diameter - Millimeter: 91.63
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A15SS

COMPARE

60A15SS

Description
60A15SS ROLLER CHAIN SPROCKET ; 3/4" P 15T A PLATE

MARTIN SPROCKET & GR

Part # 60A15SS

BDI # 21975316

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.608

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 3.978
Pitch Diameter - Millimeter: 91.643
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60B15H 1-7/16 KW 2SS

COMPARE

D60B15H 1-7/16 KW 2SS

Description
D60B15H 1-7/16 KW 2SS SPROCKET ; 3/4IN PITCH 1-7/16IN BORE 15 TEETH

MARTIN SPROCKET & GR

Part # D60B15H 1-7/16 KW 2SS

BDI # 21445530

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.608
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.978
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 91.643
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60B15 X 1-7/16 FORD SPEC

COMPARE

60B15 X 1-7/16 FORD SPEC

Description
60B15 X 1-7/16 FORD SPEC CHN SPROCKET ; 60CHAIN 15T

MARTIN SPROCKET & GR

Part # 60B15 X 1-7/16 FORD SPEC

BDI # 25178951

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.608

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.978
Pitch Diameter - Millimeter: 91.643
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60BS15 1-1/8 1IN LTB

COMPARE

60BS15 1-1/8 1IN LTB

Description
60BS15 1-1/8 1IN LTB SPROCKET ; 1-1/8IN BORE 15 TEETH STEEL

MARTIN SPROCKET & GR

Part # 60BS15 1-1/8 1IN LTB

BDI # 21445356

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.608

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.978
Pitch Diameter - Millimeter: 91.643
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY