60B15
Description
60B15 ROLLER CHAIN SPROCKET ; 3/4" P 15T 3/4" MIN PLAIN BORE
Part # 60B15
BDI # 623455
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Global Part Number GPN:
36303
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Rough Bore
60BTB15
Description
60BTB15 ROLLER CHAIN SPROCKET ; 3/4" P 15T BORE FOR 1610 BUSHING
Part # 60BTB15
BDI # 623403
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32172
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
60BTB15H
Description
60BTB15H ROLLER CHAIN SPROCKET ; 3/4" P 15T HT BORE FOR 1610 BUSHING
Part # 60BTB15H
BDI # 623404
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32173
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
60SH15
Description
60SH15 ROLLER CHAIN SPROCKET ; 3/4" P 15T BORE FOR SH BUSHING
Part # 60SH15
BDI # 623653
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31080
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
60BS15 1 1/2
Description
60BS15 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 15T 1-1/2" BORE
Part # 60BS15 1 1/2
BDI # 622767
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
34845
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore