Page 1 of 22

Next

Compare
6S X 1 1/8

COMPARE

6S X 1 1/8

Description
6S X 1 1/8 COUPLING FLANGE

DODGE

Part # 004519

BDI # 238671

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : In stock
$ 28.01 / each QTY
6S 1-7/16

COMPARE

6S 1-7/16

Description
6S 1-7/16 COUPLING HUB

TB WOODS

Part # 6S1716

BDI # 984416

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
$ 28.11 / each QTY
R1  2 15/16

COMPARE

R1 2 15/16

Description
R1 2 15/16 SPLIT TAPER BUSHING ; 2-15/16" BORE 4" OD 2.88" LTB

BROWNING

Part # 1070366

BDI # 326627

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 73.152
Length Thru Bore - Inch: 2.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 74.625
Bore - Inch: 2.938
Global Part Number GPN: 459083
Bushing Series: R1

Price Inventory : In stock
$ 113.56 / each QTY
R1  2 11/16

COMPARE

R1 2 11/16

Description
R1 2 11/16 SPLIT TAPER BUSHING ; 2-11/16" BORE 4" OD 2.88" LTB

BROWNING

Part # 1070325

BDI # 326625

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 73.152
Length Thru Bore - Inch: 2.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 68.275
Bore - Inch: 2.688
Global Part Number GPN: 459081
Bushing Series: R1

Price Inventory : In stock
$ 113.56 / each QTY
MI 56

COMPARE

MI 56

Description
MI 56 BEARING INNER RACE ; 3-1/2" BORE 4" OD 2" WID

MCGILL

Part # 0005600000

BDI # 345365

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 4
Retainer: Not Applicable
Other Features: Plain Inner Ring | Oil Hole
Global Part Number GPN: 592692
Self Aligning: No

Price Inventory : In stock
$ 64.76 / each QTY