Page 1 of 22

Next

Compare
1020T10 COVER

COMPARE

1020T10 COVER

Description
1020T10 COVER ; 0775804

FALK

Part # 10055268

BDI # 18104441

Features

Component: Horizontal Split Cover
Width - Millimeter: 66.548
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 4

Outside Diameter - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Grid Coupling
Width - Inch: 2.62

Price Inventory : In stock
$ 30.63 / each QTY
20R HSB PM 1.375 WRAPFLEX 0789345

COMPARE

20R HSB PM 1.375 WRAPFLEX 0789345

Description
20R HSB PM 1.375 WRAPFLEX 0789345 ; NON-RETURNABLE 5/16X5/32KW 2SS CPLG HUB

REXNORD

Part # 10057528

BDI # 18483852

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 44.958
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs

Price Inventory : In stock
$ 43.25 / each QTY
20R HSB PM 1.875 WRAPFLEX 0789452

COMPARE

20R HSB PM 1.875 WRAPFLEX 0789452

Description
20R HSB PM 1.875 WRAPFLEX 0789452 ; NON-RETURNABLE 1/2"X1/4"KW 2SS CPLG HUB

REXNORD

Part # 10057556

BDI # 18483976

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 44.958
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs

Price Inventory : In stock
$ 46.28 / each QTY
6S X 1 3/8

COMPARE

6S X 1 3/8

Description
6S X 1 3/8 COUPLING FLANGE

DODGE

Part # 004523

BDI # 238675

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : In stock
$ 28.01 / each QTY
6S 1-7/16

COMPARE

6S 1-7/16

Description
6S 1-7/16 COUPLING HUB

TB WOODS

Part # 6S1716

BDI # 984416

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
$ 28.11 / each QTY