CJ 48 SPIDER 92A YELLOW
Description
CJ 48 SPIDER 92A YELLOW COUPLING ELEMENT ; 4.13" OD URETHANE
Part # CJ48-SPIDER-92A YELLOW-URE
BDI # 596482
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
4.13
Outside Diameter - Millimeter:
104.902
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type:
Jaw Coupling
Torque:
2740In-Lbs
CB566648
Description
CB566648 SLEEVE BEARING ; CAST-BRONZE 3- 1/2 X 4- 1/8 X 6
Part # CB566648
BDI # 18252138
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
4.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.13
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
104.902
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.13
Length Thru Bore - Millimeter:
104.902
Length Thru Bore - Inch:
4.13
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Expansion
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.13
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Other Features:
Double Row
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Expansion
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.13
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Other Features:
Double Row
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Expansion