HH506310-2
Description
HH506310-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # HH506310-2
BDI # 1357725
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
114.3
Other Features:
Heavy Duty
Global Part Number GPN:
646864
Precision Class:
Standard
Basic Number:
HH506310
Features
Component:
Cup
Width - Millimeter:
34.925
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
114.3
Global Part Number GPN:
647518
Precision Class:
Standard
Basic Number:
65320
MR 56
Description
MR 56 NEEDLE ROLLER BEARING ; 3-1/2" BORE 4-1/2" OD 2" WID
Part # 5405600000
BDI # 347339
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23120
Self Aligning:
No
MR 56 N
Description
MR 56 N NEEDLE ROLLER BEARING ; 3-1/2" BORE 4-1/2" OD 1-3/4" WID
Part # 5405660000
BDI # 347340
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
23122
Self Aligning:
No
3/3V4.50-SDS
Description
3-3V4.50-SDS V-BELT QD SHEAVE ; 3/3V4.50-SDS QD SHEAVE
Part # 455153
BDI # 280230
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3