Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
4.511
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
35B36F X 1-1/8
Description
35B36F X 1-1/8 ; POR FINISH BORE SPROCKET
Part # 35B36F X 1-1/8
BDI # 914502
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
PHS 06B-1A36
Description
PHS 06B-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A36
BDI # 1284571
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.511
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
PHS 35-2TB36
Description
PHS 35-2TB36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2TB36
BDI # 1287500
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Bushed