Features
Component:
Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.44 Inch Distance Between Inboard Shaft Ends | 0.88 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
558In-Lbs
Width - Inch:
3.06
E4 ELEMENT OMEGA 7300015
Description
E4 ELEMENT OMEGA 7300015 ; 7300015 NON RETURNABLE
Part # 10287332
BDI # 18143287
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
0
ES4-R ELEMENT OMEGA 7300085
Description
ES4-R ELEMENT OMEGA 7300085 ; NON RETURNABLE W/ 4 CSC CAPSCREWS/RINGS
Part # 10287348
BDI # 18143330
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
7.25
DPK HHS DBZ 163 610954
Description
DPK HHS DBZ 163 610954 ; DISC CPLG DISC PACK
Part # 10028320
BDI # 18142977
Features
Component:
Disc Pack
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Hydraulic Hauling System
Coupling Type:
Disc Coupling
Torque:
1700In-Lbs
SW150 SNAP WRAP WITH RING
Description
SW150 SNAP WRAP W/RING ; 4.56" OD NBR
Part # 68514424672
BDI # 1403120
Features
Component:
Snap Wrap Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type:
Jaw Coupling
Torque:
1240In-Lbs