S1 3 15/16
Description
S1 3 15/16 TAPERED BUSHING ; 3 15/16" BORE MST SERIES
Part # S1 3 15/16
BDI # 611514
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
111.252
Length Thru Bore - Inch:
4.38
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465237
Bushing Series:
S1
LM814810-2
Description
LM814810-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # LM814810-2
BDI # 1365287
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
117.475
Other Features:
Light Medium Duty
Global Part Number GPN:
646471
Precision Class:
Standard
Basic Number:
LM814810
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 725 | Hytrel 2875In-Lbs
33287-90110
Description
33287-90110 TAPERED ROLLER BEARING ; METRIC 2TS ASSY 4-8 OD
Part # 33287-90110
BDI # 1337174
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
73.025
Other Features:
2 Single Cone | 2 Single Cup
Global Part Number GPN:
661574
Assembly Components:
33287 (2) | 33462 (2) | Y5S-33462 (1)
Basic Number:
33287
Precision Class:
Standard
7S X 1 3/8
Description
7S X 1 3/8 COUPLING FLANGE ; 1-3/8" BORE 4-5/8" OD 2.81" HUB
Part # 004546
BDI # 238695
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.736
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs