S1 3 15/16
Description
S1 3 15/16 TAPERED BUSHING ; 3 15/16" BORE MST SERIES
Part # S1 3 15/16
BDI # 611514
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
111.252
Length Thru Bore - Inch:
4.38
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465237
Bushing Series:
S1
7S 1 3/8
Description
7S 1 3/8 SLEEVE CPLG FLANGE ; 1-3/8" BORE 4-5/8" OD 2-13/16" HUB
Part # 7S 1 3/8
BDI # 623944
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs
7S 1 7/8
Description
7S 1 7/8 SLEEVE CPLG FLANGE ; 1-7/8" BORE 4-5/8" OD 2-13/16" HUB
Part # 7S 1 7/8
BDI # 623948
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs
7SC35
Description
7SC35 SLEEVE CPLG FLANGE ; 4-5/8" OD ELASTOMERIC 2-13/16" HUB DIA
Part # 7SC35
BDI # 623960
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs
7S 1 1/4
Description
7S 1 1/4 SLEEVE CPLG FLANGE ; 1-1/4" BORE 4-5/8" OD 2-13/16" HUB
Part # 7S 1 1/4
BDI # 623939
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs