Page 1 of 4

Next

Compare
D-FLEX 7S X 24MM FLANGE ASSY

COMPARE

D-FLEX 7S X 24MM FLANGE ASSY

Description
D-FLEX 7S X 24MM FLANGE ASSY

DODGE

Part # 004884

BDI # 22267583

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.646

Length Thru Bore - Millimeter: 47
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 71
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SX0964LLU

COMPARE

SX0964LLU

Description
SX0964LLU BALL BEARING ; 45MM ID 118MM OD 40MM W

NTN

Part # SX0964LLU

BDI # 17149897

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 40
Other Features: Radial
Inch - Metric: Metric
Outside Diameter - Inch: 4.646

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Pressed Cage
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
K110X118X30FH

COMPARE

K110X118X30FH

Description
K110X118X30FH ; NRB CAGE AND ROLLER ASSEMBLY

KOYO

Part # K110X118X30FH

BDI # 1087543

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.646
Retainer: Yes
Separable: No
Other Features: Steel Cage Material; ABEC 1 | ISO P0 Precision class; 207N Static Load Rating; 75.3N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1A45

COMPARE

PHS 05B-1A45

Description
PHS 05B-1A45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 05B-1A45

BDI # 1284458

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.515

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.646
Pitch Diameter - Millimeter: 114.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1B45

COMPARE

PHS 05B-1B45

Description
PHS 05B-1B45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 05B-1B45

BDI # 1284523

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 4.515
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.646
Other Features: 12MM Plain Bore
Pitch Diameter - Millimeter: 114.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY