P14-3M-09AL

COMPARE

P14-3M-09AL

Description
P14-3M-09AL SYNCHRONOUS PULLEY ; 14GROVES 3MM P 09MM W

GATES

Part # 78820006

BDI # 1125463

Features

Pitch Diameter - Inch: 0.526
Flange Outside Diameter - Millimeter: 16.129
Inch - Metric: Metric
Outside Diameter - Inch: 0.496
Face Width - Millimeter: 10.185

Face Width - Inch: 0.401
Belt Pitch: 3 MM
Other Features: Type 6FC
Pitch Diameter - Millimeter: 13.36
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 18.43 / each QTY