Page 1 of 16

Next

Compare
22214EJW33C3

COMPARE

22214EJW33C3

Description
22214EJW33C3 SPHERICAL RLR BRG ; 70MM ID 125MM OD 31MM WD OPEN

TIMKEN

Part # 22214EJW33C3

BDI # 1316916

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.921
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 242.37 / each QTY
NU 214 ECM/C3

COMPARE

NU 214 ECM/C3

Description
NU 214 ECM/C3 CYLINDRICAL RLR BRG ; 70MM BORE 125MM OD 24 WID RBEC 1

SKF

Part # NU 214 ECM/C3

BDI # 1420711

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455486
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 301.01 / each QTY
6214

COMPARE

6214

Description
6214 DEEP GROOVE BALL BRG ; 70MM ID 125MM OD 24MM WIDTH OPEN

SKF

Part # 6214

BDI # 1421365

Features

Enclosure: Open
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.921

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1966
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 112.83 / each QTY
3214 A

COMPARE

3214 A

Description
3214 A ANG CONTACT BALL BEARING ; 70MM IDX125MM ODX39.7MM WD DBL ROW

SKF

Part # 3214 A

BDI # 1415481

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257996
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 149.73 / each QTY
22214 E/C3

COMPARE

22214 E/C3

Description
22214 E/C3 SPHR ROLLER BRG ; 70MM BORE 125MM OD 31MM WID SHAFT MOUNT

SKF

Part # 22214 E/C3

BDI # 1418887

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.921
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 224.87 / each QTY