KM-19

COMPARE

KM-19

Description
KM-19 RETAINING LOCKNUT ; M95 X 2.0 THREAD 125MM OD 17MM THK

WHITTET-HIGGINS

Part # KM-19

BDI # 967689

Features

Thread Size: M95 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Outside Diameter - Millimeter: 125
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.669
Nominal Thickness - Millimeter: 17

Price Inventory : In stock
Loading Price
QTY
KMK 19

COMPARE

KMK 19

Description
KMK 19 BRG LOCKNUT ; 95MM OD 125MM FACE DIA 20MM WD

SKF

Part # KMK 19

BDI # 1260592

Features

Thread Size: M95 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Outside Diameter - Millimeter: 125
Other Features: High Strength Steel | Integral Locking Device | M10 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
UC214-43

COMPARE

UC214-43

Description
UC214-43 INSERT BEARING ; 2.6875" BORE SET SCREW COLLAR LOCKING

AMI BEARINGS

Part # UC214-43

BDI # 107269

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 29
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric: Inch

Outside Diameter - Inch: 4.921
Length Thru Bore - Millimeter: 74.6
Outer Race Profile: Spherical
Global Part Number GPN: 560180
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY