40BS30 3/4
Description
40BS30 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 30T 3/4" BORE
Part # 40BS30 3/4
BDI # 619806
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Global Part Number GPN:
32630
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
D40BTB30
Description
D40BTB30 ROLLER CHAIN SPROCKET ; 1/2" P 30T DOUBLE BORE FOR 2012 BUSHING
Part # D40BTB30
BDI # 607729
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
30341
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
40A30
Description
40A30 ROLLER CHAIN SPROCKET ; 1/2" P 30T 19/32" MIN PLAIN BORE A PLATE
Part # 40A30
BDI # 619443
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Global Part Number GPN:
31647
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
40BTB30
Description
40BTB30 ROLLER CHAIN SPROCKET ; 1/2" 30T BORE FOR 1610 BUSHING
Part # 40BTB30
BDI # 620138
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32070
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
40BS30HT 1
Description
40BS30HT 1 ROLLER CHAIN SPROCKET ; 1/2" P 30T 1" BORE
Part # 40BS30HT 1
BDI # 619809
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Global Part Number GPN:
33089
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore