14MX-30S-68
Description
14MX-30S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196030
BDI # 1094892
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
37-IDL-SPRK
Description
37-IDL-SPRK IDLER PULLEY ; 40MM BORE 37MM BW 14M 14MM BP 30T
Part # 77201610
BDI # 1104885
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
23
Belt Pitch:
14 MM
Other Features:
6308 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
37
14MX-30S-37
Description
14MX-30S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193030
BDI # 1094891
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
30G-14M-20-2012
Description
30G-14M-20-2012 SYNCHRONOUS PULLEY ; 14M SERIES BELT 30 TEETH
Part # 20296107
BDI # 21507235
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
P30-14MGT-40
Description
P30-14MGT-40 SYNCHRONOUS PULLEY ; 40MM BELT W 14MM BELT PIT 14M-40
Part # 77114030
BDI # 1125603
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed