RAPTOR ES5 FULL SPACER ELEMENT

COMPARE

RAPTOR ES5 FULL SPACER ELEMENT

Description
RAPTOR ES5 FULL SPCR ELEM USE #27880010 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # 017067

BDI # 20494211

Features

Component: Spacer Element
Width - Millimeter: 96.774
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 5.38

Outside Diameter - Millimeter: 136.652
Other Features: Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 926In-Lbs
Width - Inch: 3.81

Price Inventory : Available to order
$ 169.73 / each QTY