3 C 50 SD

COMPARE

3 C 50 SD

Description
3 C 50 SD V-BELT SHEAVE ; 3 GROOVES 5.4" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 C 50 SD

BDI # 618237

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.4
Outside Diameter - Millimeter: 137.16
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway

Global Part Number GPN: 580770
Mounting Method: Bushed
Belt Series: C
Bushing Size: SD
Number of Grooves: 3

Price Inventory : Available to order
$ 175.17 / each QTY
WE5

COMPARE

WE5

Description
WE5 STANDARD COUPLING ELEMENT ; POR

TB WOODS

Part # WE5

BDI # 985988

Features

Component: Element
Width - Millimeter: 96.52
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 5.4

Outside Diameter - Millimeter: 137.16
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type: Elastomeric Coupling
Torque: 925In-Lbs
Width - Inch: 3.8

Price Inventory : Available to order
$ 136.13 / each QTY