8S 1 1/2

COMPARE

8S 1 1/2

Description
8S 1 1/2 SLEEVE CPLG FLANGE ; 1-1/2" BORE 5.45" OD 3-1/4" HUB

MARTIN SPROCKET & GR

Part # 8S 1 1/2

BDI # 624361

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
$ 47.84 / each QTY
BK57H

COMPARE

BK57H

Description
BK57H V-BELT PULLEY ; 1 GROOVES 5.45" OD BUSHED

POWERDRIVE LLC

Part # BK57H

BDI # 738198

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.45
Outside Diameter - Millimeter: 138.43
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586832
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
$ 21.89 / each QTY
8S 1 3/4

COMPARE

8S 1 3/4

Description
8S 1 3/4 SLEEVE CPLG FLANGE ; 1-3/4" BORE 5.45" OD 3-1/4" HUB

MARTIN SPROCKET & GR

Part # 8S 1 3/4

BDI # 624367

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
$ 42.56 / each QTY
8S 1 5/8

COMPARE

8S 1 5/8

Description
8S 1 5/8 SLEEVE CPLG FLANGE ; 1-5/8" BORE 5.45" OD 3-1/4" HUB

MARTIN SPROCKET & GR

Part # 8S 1 5/8

BDI # 624370

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
$ 47.84 / each QTY