605-2RS
Description
605-2RS DEEP GROOVE BALL BEARING ; 5MM ID 14MM OD 5MM WD SR 2 SEALS
Part # 605-2RS
BDI # 1347756
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
1
Bore 1 - Inch:
0.157
Bore 2 - Millimeter:
4
Height - Inch:
0.039
Bore 2 - Inch:
0.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AXK0414-TV/0-10
Description
AXK0414-TV/0-10 THRUST ROLLER BEARING
Part # AXK0414-TV/0-10
BDI # 1411453
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.157
Bore 2 - Millimeter:
4
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
HK1014-2RS-FPM-B-L271
Description
HK1014-2RS-FPM-B-L271 NDL RLR BEARING ; DRAWN CUP
Part # HK1014-2RS-FPM-B-L271
BDI # 1180775
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
373755
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591223
Self Aligning:
No