NS882-12T 1-1/4IN IDL

COMPARE

NS882-12T 1-1/4IN IDL

Description
NS882-12T 1-1/4IN IDL SPROCKET ; NON-RETURNABLE 614-29-12 MOLDED SPLIT

REXNORD

Part # 10028752

BDI # 18146064

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.9
Other Features: Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 882 | 883
Mounting Method: Idler Bore

Price Inventory : In stock
$ 71.37 / each QTY
NS882-12T 1IN KWSS

COMPARE

NS882-12T 1IN KWSS

Description
NS882-12T 1IN KWSS SPROCKET ; NON-RETURNABLE 614-29-1 MOLDED SPLIT

REXNORD

Part # 10028750

BDI # 18146062

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.9
Other Features: With Set Screw
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : In stock
$ 71.37 / each QTY
3 5V 590 SDS

COMPARE

3 5V 590 SDS

Description
3 5V 590 SDS V-BELT SHEAVE ; 3 GROOVES 5.9" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 5V 590 SDS

BDI # 618345

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.9
Outside Diameter - Millimeter: 149.86
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway

Global Part Number GPN: 581347
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SDS
Number of Grooves: 3

Price Inventory : Available to order
$ 140.39 / each QTY