AM-1215-12
Description
AM-1215-12 PLAIN BEARING ; 12MMX15MMX12MM PWDR MTL BRNZ
Part # 601150
BDI # 525805
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.591
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.591
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.472
Global Part Number GPN:
488475
696ZZ
Description
696ZZ DEEP GROOVE BALL BEARING ; 6MM ID 15MM OD 5MM W DOUBLE SHIELDED
Part # 696ZZ
BDI # 1209968
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258664
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
KH08-PP
Description
KH08-PP LINEAR BALL BEARING ; 8MM X 15MM X 24MM DBL
Part # KH08-PP
BDI # 1411776
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Length - Millimeter:
24
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
0.945
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
NK8/12-TV-XL
Description
NK8/12-TV-XL X-LIFE NEEDLE ROLLER BRG ; NR/ 8MM X 15MM X 12MM
Part # NK8/12-TV-XL
BDI # 1411930
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Plastic Cage | Light Duty | Ground Raceway with Rib
Global Part Number GPN:
591605
Self Aligning:
No
FM-1215-16
Description
FM-1215-16 PLAIN BEARING ; 12MMX15MMX16MMX18MMX1.5MM
Part # 602094
BDI # 526151
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.591
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
12
Global Part Number GPN:
491105