40R HSB 2.375 WRAPFLEX 3700193

COMPARE

40R HSB 2.375 WRAPFLEX 3700193

Description
40R HSB 2.375 WRAPFLEX 3700193 ; NON RETURNABLE 5/8"X5/16"KW 2SS CPLG HUB

REXNORD

Part # 10101413

BDI # 18483842

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 67.056
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 130.048
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs

Price Inventory : In stock
$ 110.99 / each QTY
2060BTL23-2012

COMPARE

2060BTL23-2012

Description
2060BTL23-2012 ROLLER CHAIN SPROCKET

DODGE

Part # 104893

BDI # 252384

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Pitch Diameter - Inch: 5.56
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.91
Other Features: Bushing Sold Separately | Bushing Not Included | Conveyor Series | Double Pitch | Taper Lock Bushing
Global Part Number GPN: 568583
Pitch Diameter - Millimeter: 141.224
Mounting Method: Bushed

Price Inventory : Available to order
$ 76.27 / each QTY
40R HSB 2.5IN WRAPFLEX 0789360

COMPARE

40R HSB 2.5IN WRAPFLEX 0789360

Description
40R HSB 2.5IN WRAPFLEX 0789360 ; NON RETURNABLE 5/8"X5/16"KW 2SS CPLG HUB

REXNORD

Part # 10057543

BDI # 18485533

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 67.056
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 130.048
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs

Price Inventory : Available to order
$ 98.21 / each QTY