592D-2
Description
592D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 6" OD 2-1/2" WID
Part # 592D-2
BDI # 1347323
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
152.4
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
645966
Precision Class:
Standard
Basic Number:
592
1015G20/52 SLEEVE
Description
1015G20/52 SLEEVE ; 0744991 6" OD GEAR COUPLING STEEL
Part # 10011261
BDI # 18104318
Features
Component:
Sleeve Assembly
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
Width - Inch:
1.875
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
3
9HS HYTREL
Description
9HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 3750 MAX RPM
Part # 9HS
BDI # 994978
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
3
9JE EPDM
Description
9JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 3750 MAX RPM
Part # 9J
BDI # 1405866
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3