JHM318410-2
Description
JHM318410-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JHM318410-2
BDI # 1360232
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
155
Other Features:
Heavy Medium Duty
Global Part Number GPN:
650047
Precision Class:
Standard
Basic Number:
JHM318410
JM720210-2
Description
JM720210-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JM720210-2
BDI # 1360896
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
155
Other Features:
Medium Duty
Global Part Number GPN:
648496
Precision Class:
Standard
Basic Number:
JM720210
Features
Height - Millimeter:
7
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
120
Height - Inch:
0.276
Bore 2 - Inch:
4.724
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
KM-24
Description
KM-24 RETAINING LOCKNUT ; M120 X 2.0 THREAD 155MM OD 20MM THK
Part # KM-24
BDI # 967694
Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
29318 E
Description
29318 E SPHER RLR THRUST BEARING ; 90MM BORE 1 155MM OD 39MM HGT
Part # 29318 E
BDI # 1420627
Features
Height - Millimeter:
39
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
115
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel