3 5V 630 SK
Description
3 5V 630 SK V-BELT SHEAVE ; 3 GROOVES 6.3" OD BUSHED
Part # 3 5V 630 SK
BDI # 618346
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580623
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
3
CJ 75 SPIDER 92A YELLOW
Description
CJ 75 SPIDER 92A YELLOW COUPLING ELEMENT ; 6.3" OD URETHANE
Part # 68514461455
BDI # 596485
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type:
Jaw Coupling
Torque:
11320In-Lbs
3-5V6.30-SK
Description
3-5V6.30-SK V-BELT QD SHEAVE ; 3/5V6.3-SK QD SHEAVE
Part # 455274
BDI # 280351
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
3
2 5V 630 SK
Description
2 5V 630 SK V-BELT SHEAVE ; 2 GROOVES 6.3" OD BUSHED
Part # 2 5V 630 SK
BDI # 616590
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580835
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
2-5V6.30-SK
Description
2-5V6.30-SK V-BELT QD SHEAVE ; 2/5V6.3-SK QD SHEAVE
Part # 455246
BDI # 280323
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2