40HQ150
Description
40HQ150 TIMING PULLEY ; NON-RETURNABLE 1-1/2"W 1/2"CH PIT H STYL
Part # 1057215
BDI # 325120
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
166.7
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | Split Taper Bushing | Type 9
Pitch Diameter - Millimeter:
161.696
Mounting Method:
Bushed