P64-8M-85-2517 HT250

COMPARE

P64-8M-85-2517 HT250

Description
P64-8M-85-2517 HT250 SYNCH SPROCKET

DODGE

Part # 114507

BDI # 255561

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 170.586
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 162.966
Mounting Method: Bushed

Price Inventory : In stock
$ 224.44 / each QTY
P64-8M-30-SK HTD

COMPARE

P64-8M-30-SK HTD

Description
P64-8M-30-SK HTD SYNCH SPROCKET

DODGE

Part # 110733

BDI # 254580

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 170.586
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 162.966
Mounting Method: Bushed

Price Inventory : Available to order
$ 158.80 / each QTY
P64-8M-20-2012 HT250

COMPARE

P64-8M-20-2012 HT250

Description
P64-8M-20-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112863

BDI # 255159

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 172.009
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 162.966
Mounting Method: Bushed

Price Inventory : Available to order
$ 157.53 / each QTY