14MX-38S-68

COMPARE

14MX-38S-68

Description
14MX-38S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

GATES

Part # 77196038

BDI # 1094937

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 182.118
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed

Price Inventory : In stock
$ 332.47 / each QTY
B-38S-SF

COMPARE

B-38S-SF

Description
B-38S-SF SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20038920

BDI # 397545

Features

Pitch Diameter - Inch: 6.667
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 37.008
Face Width - Inch: 1.457

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed
Belt Width - Millimeter: 35

Price Inventory : In stock
$ 266.63 / each QTY
P38-14MGT-55

COMPARE

P38-14MGT-55

Description
P38-14MGT-55 SYNCHRONOUS PULLEY ; 38GROVES 14MM P 55MM W

GATES

Part # 77115038

BDI # 1125683

Features

Pitch Diameter - Inch: 6.669
Flange Outside Diameter - Millimeter: 183.363
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 61.722

Face Width - Inch: 2.43
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 169.393
Mounting Method: Bushed

Price Inventory : Available to order
$ 163.25 / each QTY
14MX-38S-37

COMPARE

14MX-38S-37

Description
14MX-38S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193038

BDI # 1094936

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 182.118
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed

Price Inventory : Available to order
$ 236.51 / each QTY