Page 1 of 24

Next

Compare
NUP 317 ECP

COMPARE

NUP 317 ECP

Description
NUP 317 ECP CYLINDRICAL RLR BRG ; 85MM BORE 180MM OD 41 WID RBEC 1

SKF

Part # NUP 317 ECP

BDI # 1420342

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455990
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 656.48 / each QTY
6220 JEM

COMPARE

6220 JEM

Description
6220 JEM DEEP GROOVE BALL BRG ; SR 100MMX180MMX34MM OPEN

SKF

Part # 6220 JEM

BDI # 21480110

Features

Enclosure: Open
Outer Race Width - Millimeter: 34
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.087

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1859
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 324.83 / each QTY
16024

COMPARE

16024

Description
16024 DEEP GROOVE BALL BRG ; 120MM BORE 180MM OD 19MM WD

SKF

Part # 16024

BDI # 1420743

Features

Enclosure: Open
Outer Race Width - Millimeter: 19
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.087

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 263023
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 341.17 / each QTY
7414 BGAM

COMPARE

7414 BGAM

Description
7414 BGAM ANG CONTACT BALL BRG

SKF

Part # 7414 BGAM

BDI # 1260892

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 257436
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 755.45 / each QTY
22317 E/C3

COMPARE

22317 E/C3

Description
22317 E/C3 SPHR ROLLER BRG ; 85MM BORE 180MM OD 60MM WID SHAFT MOUNT

SKF

Part # 22317 E/C3

BDI # 1415218

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 564.09 / each QTY