100Q17H
Description
100Q17H ROLLER CHAIN SPROCKET ; 1-1/4" P 17T HT BORE FOR Q BUSHING
Part # 100Q17H
BDI # 614370
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571410
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
100SF17H
Description
100SF17H ROLLER CHAIN SPROCKET ; 1-1/4" P 17T HT BORE FOR SF BUSHING
Part # 100SF17H
BDI # 614414
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31197
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
100B17
Description
100B17 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 17T 1-5/16" MIN PLAIN BORE
Part # 100B17
BDI # 614282
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Global Part Number GPN:
35937
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
100BTB17
Description
100BTB17 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 17T BORE FOR 2517 BUSHING
Part # 100BTB17
BDI # 614241
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31907
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed