Page 1 of 2

Next

Compare
31318-90KA4

COMPARE

31318-90KA4

Description
31318-90KA4 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD

TIMKEN

Part # 31318-90KA4

BDI # 1336657

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Outside Diameter - Millimeter: 190
Bore - Millimeter: 90

Other Features: 1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN: 661195
Assembly Components: X31318M (1) | Y31318M (1)
Basic Number: 31318
Precision Class: Standard

Price Inventory : Available to order
$ 554.13 / each QTY
22318EJW33C3

COMPARE

22318EJW33C3

Description
22318EJW33C3 SPHERICAL RLR BRG ; 90MM ID 190MM OD 64MM WD OPEN

TIMKEN

Part # 22318EJW33C3

BDI # 20054224

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 697.65 / each QTY
318K

COMPARE

318K

Description
318K DEEP GROOVE RADIAL BALL BEARING ; SINGLE ROW

TIMKEN

Part # 318K

BDI # 1336762

Features

Enclosure: Open
Outer Race Width - Millimeter: 43
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1565
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
$ 371.09 / each QTY
5318WBR

COMPARE

5318WBR

Description
5318WBR ANGULAR CONTACT BALL BRG ; 90MM ID 190MM OD 73MM WD

TIMKEN

Part # 5318WBR

BDI # 1346236

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255380
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 852.20 / each QTY
JHH221413-2

COMPARE

JHH221413-2

Description
JHH221413-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # JHH221413-2

BDI # 1360211

Features

Component: Cup
Width - Millimeter: 46.038
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 7.48

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 190
Other Features: Heavy Duty
Precision Class: Standard
Basic Number: JHH221413

Price Inventory : Available to order
$ 541.84 / each QTY