Page 1 of 2

Next

Compare
2VP75 1 3/8

COMPARE

2VP75 1 3/8

Description
2VP75 1 3/8 V-BELT SHEAVE ; 1-3/8" BORE 2 GROOVES 7-1/2" OD FB

MARTIN SPROCKET & GR

Part # 2VP75 1 3/8

BDI # 617018

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Outside Diameter - Millimeter: 190.5
Bore - Millimeter: 34.925
Other Features: Positive Locking System

Global Part Number GPN: 579341
Mounting Method: Finished Bore
Belt Series: 4L | A | 5L | B | 5V
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : In stock
$ 313.89 / each QTY
2 5V 750 SK

COMPARE

2 5V 750 SK

Description
2 5V 750 SK V-BELT SHEAVE ; 2 GROOVES 7-1/2" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 5V 750 SK

BDI # 616594

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Outside Diameter - Millimeter: 190.5
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 581188
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
$ 157.13 / each QTY
10S 2 3/8

COMPARE

10S 2 3/8

Description
10S 2 3/8 SLEEVE CPLG FLANGE ; 2-3/8" BORE 7-1/2" OD 4-3/8" HUB

MARTIN SPROCKET & GR

Part # 10S 2 3/8

BDI # 614030

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
$ 85.12 / each QTY
4 5V 750 SF

COMPARE

4 5V 750 SF

Description
4 5V 750 SF V-BELT SHEAVE ; 4 GROOVES 7-1/2" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 5V 750 SF

BDI # 619347

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Outside Diameter - Millimeter: 190.5
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 581085
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SF
Number of Grooves: 4

Price Inventory : Available to order
$ 194.49 / each QTY
5 5V 750 TB

COMPARE

5 5V 750 TB

Description
5 5V 750 TB V-BELT SHEAVE ; 5GR 5V 7.5" OD BORED FOR 3020 BUSHING

MARTIN SPROCKET & GR

Part # 5 5V 750 TB

BDI # 621069

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Outside Diameter - Millimeter: 190.5
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style

Global Part Number GPN: 580516
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: 3020
Number of Grooves: 5

Price Inventory : Available to order
$ 229.97 / each QTY